POWERFLEX 700

Item #: 134473

Cat #: 20BB070A0ANNANC0

UPC: 820919099229

Sign In or Register to view pricing and more.

Overview

AB 20BB070A0ANNANC0 POWERFLEX 700
Also known as: 820919099229, 20BB070A0ANNANC0

Specifications

Phase: 3
Amps: 34, 40
Horsepower: 30, 25
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Volts AC: 240
Mounting: Wall
Phase: 3
Horsepower: 30, 25
Type: Variable Frequency Drive
Mounting: Wall
Amps: 34, 40
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 240

Customer Reviews

No reviews for this product
(0)