Photoelectric Sensor, 18 Mm Full Tubular

Item #: 1344454

Cat #: E58CAL18A2D2

UPC: 782113109596

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, 18 Mm Full Tubular, Diffuse Reflective, 3.15 Inch (80 Mm)Sensing Range, Infrared Beam, 20-264 Volt AC, 15 - 30 Volt DC, Cable, Output, Light Operate

Overview

Photoelectric Sensor, 18 Mm Full Tubular, Diffuse Reflective, 3.15 Inch (80 Mm)Sensing Range, Infrared Beam, 20-264 Volt AC, 15 - 30 Volt DC, Cable, Output, Light Operate
Also known as: 782113109596, E58CAL18A2D2

Specifications

Diameter: 18 mm
Length: 9.8 ft
Material: Polyurethane
IP/NEMA Rating: NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Range: 80 mm, 3.150 in
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Diameter: 18 mm
Material: Polyurethane
Range: 80 mm, 3.150 in
Volts AC Range: 20 - 264
Length: 9.8 ft
IP/NEMA Rating: NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 15 - 30

Customer Reviews

No reviews for this product
(0)