Disconnect Switch, Enclosed, 16A, 500VAC, 3P, Red/Yellow Knob

Item #: 134442

Cat #: 194E-FA16E-PD10

UPC: 781180796753

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, Early Break, Auxiliary Contact

Overview

Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, Early Break, Auxiliary Contact
Also known as: 781180796753, 194E-FA16E-PD10

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Volts AC: 500
Mounting: Surface
Color: Red/Yellow
Material: Steel
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Mounting: Surface
Material: Steel
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Volts AC: 500
Color: Red/Yellow
Amps: 16

Customer Reviews

No reviews for this product
(0)