This product has been discontinued.

High Pressure Sodium, Ceramalux Lamp, 70W, BD17
Item #: 1344419
Cat #: C70S62/M-PH-12PK
UPC: 046677467289
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 6300, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 33192-6*
Sign In or Register to view pricing and more.
Overview
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 6300, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 33192-6*
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677467289, C70S62/M-PH-12PK
Specifications
Wattage: | 70 |
Color Temperature: | 2100 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 6300 |
ANSI Code: | S62 |
Shape: | BD17 (Elliptical Dimple Enclosed) |
Volts AC: | 52 |
Color Rendering Index (CRI): | 21 |
Light Technology: | HID |
Wattage: | 70 |
Base: | Medium Screw (E26) |
ANSI Code: | S62 |
Volts AC: | 52 |
Light Technology: | HID |
Color Temperature: | 2100 (Warm White) |
Lumens: | 6300 |
Shape: | BD17 (Elliptical Dimple Enclosed) |
Color Rendering Index (CRI): | 21 |
Customer Reviews
No reviews for this product
(0)