Sign In or Register to view pricing and more.
Documents & Guides
Type 3r Enclosure, Screw Cover, Bulletin A90g3 (screw Cover Type 3r, Galv, Non Painted), Size/dims: 10.00x10.00x4.00, Material/finish: Galvanized
Overview
Type 3r Enclosure, Screw Cover, Bulletin A90g3 (screw Cover Type 3r, Galv, Non Painted), Size/dims: 10.00x10.00x4.00, Material/finish: Galvanized
Also known as: 783510165444, A10R104GV
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Number of Knockouts: | 5 |
Knockouts: | Yes |
Material: | Steel |
Number of Knockouts: | 5 |
IP/NEMA Rating: | NEMA 3 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)