High Pressure Sodium, Ceramalux Lamp, 150W, ED23-1/2

Item #: 1344338

Cat #: SON-150W-E39-ED75-CL-SL/12

UPC: 046677467234

Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,800, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 46723-3*
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,800, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 46723-3*
Philips Ceramalux High Pressure Sodium Lamps are ideal for roadway lighting, warehouse lighting, security lighting, and industrial applications.
Also known as: 046677467234, SON-150W-E39-ED75-CL-SL/12

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
Lumens: 15800
ANSI Code: S55
Base: Mogul Screw (E39)
Volts AC: 120, 277
Wattage: 150
Color Rendering Index (CRI): 21
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple)
Lumens: 15800
Base: Mogul Screw (E39)
Wattage: 150
Light Technology: HID
Color Temperature: 2100 (Warm White)
ANSI Code: S55
Volts AC: 120, 277
Color Rendering Index (CRI): 21

Customer Reviews

No reviews for this product
(0)