Push Button, Mushroom Head, Only, Red, Snap In, 30mm

Item #: 13441

Cat #: 9001K16R

UPC: 785901909118

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Only, Red, Snap In, 30 mm

Overview

Push Button, Mushroom Head, Only, Red, Snap In, 30 mm
Also known as: 785901909118, 9001K16R

Specifications

Color: Red
Size: 30 mm
Type: Head Only, Mushroom, Pushbutton
Standards: California Proposition 65
Color: Red
Type: Head Only, Mushroom, Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)