
SO Portable Cord, 10/4, Black, 500', Rated 105°C, 600V
Item #: 134409
Cat #: SO104BLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10/4 Type SO Portable Cord, Black, 500 Foot Reel
Overview
10/4 Type SO Portable Cord, Black, 500 Foot Reel
Also known as: SO104BLK500RL
Specifications
Jacket: | Rubber |
Gauge: | 10 |
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 4 |
Jacket: | Rubber |
Length: | 500 ft |
Color: | Black |
Conductors: | 4 |
Gauge: | 10 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)