1
more
M12 Black Heated Axis Vest, 2XL
Item #: 1343951
Cat #: 303B-202X
UPC: 045242527212
Documents & Guides
Heated Axis Vest, Black, Battery: M12 Lithium, Size: 2XL ***Vest Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heated Axis Vest, Black, Battery: M12 Lithium, Size: 2XL ***Vest Only, Battery & Charger Sold Separately***
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer, and provides wind and water resistance to survive the elements.
Also known as: 045242527212, 303B-202X
Specifications
Color: | Black |
Type: | Lithium Battery |
Size: | 2XL |
Color: | Black |
Size: | 2XL |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)