
Extension Bit
Item #: 134388
Cat #: 902-24
UPC: 783310027089
Documents & Guides
Shank Extension, Length: 24", Diameter: 5/16" Hex Shank.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Shank Extension, Length: 24", Diameter: 5/16" Hex Shank.
Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits Use for boring deeper in wood
Also known as: 783310027089, 902-24
Specifications
Diameter: | 21/32 in, 23/64 in, 5/16 in |
Type: | Extension, Power |
Length: | 24 in |
Diameter: | 21/32 in, 23/64 in, 5/16 in |
Length: | 24 in |
Type: | Extension, Power |
Customer Reviews
No reviews for this product
(0)