8' 43W T8 LED Lamp, 65K

Item #: 1343805

Cat #: KT-LED43T8HO-96G-865-D-CP

UPC: 890949019283

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, Linear, 96", 43W, High Output, Single Pin, 5550 Lumens, Ballast Bypass, 6500K, R17d Recessed Double Contact Base

Overview

LED Lamp, T8, Linear, 96", 43W, High Output, Single Pin, 5550 Lumens, Ballast Bypass, 6500K, R17d Recessed Double Contact Base
Also known as: 890949019283, KT-LED43T8HO-96G-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80+
Lumens: 5600
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5600
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)