
Time Delay Solidstate 200 Amps, 120VAC
Item #: 1343429
Cat #: FA155-2
UPC: 079458993264
200 Amps, 120VAC, Time Delay & Timing Relays Solidstate Aux Module, 2500W @ 120 VAC
Sign In or Register to view pricing and more.
No associated products found.
Overview
200 Amps, 120VAC, Time Delay & Timing Relays Solidstate Aux Module, 2500W @ 120 VAC
The FA/FS Series have proven their reliability through years of use on communication towers, smoke stacks, cooling towers, tall buildings, bridges and utility towers. The highest quality components are encapsulated in a rugged plastic housing with a molded-in heat transfer plate. The flash rate, ratio, and failsafe design meet FAA regulations. Zero voltage switching can increase lamp life up to ten times. The FS155-30RF includes superior RF filtering circuitry for use in high RF installations, including AM hot towers.
Also known as: 079458993264, FA155-2
Specifications
Type: | Timing Relay |
Standards: | California Proposition 65 |
Type: | Timing Relay |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)