Selector Switch, 2-Position, 30mm, Maintained, Knob, NEMA 4/13

Item #: 134341

Cat #: 800TC-H5A

UPC: 611320131307

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, 30 mm, Spring Return from Right, Black Knob, with White Insert, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Selector Switch, 2 Position, 30 mm, Spring Return from Right, Black Knob, with White Insert, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 611320131307, 800TC-H5A

Specifications

Amps: 10
Size: 30 mm
Type: 2 Position, Selector Switch
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Type: 2 Position, Selector Switch
Family / Style: 800T
Size: 30 mm
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)