LED Area Light, 220 Watts, 29000 Lumen, 5000K, 347-480V

Item #: 1343310

Cat #: AREAFLD1A/220HUVD850/T5/BZ

UPC: 046135602375

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 220 Watts, 29000 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimmable, Type V Distribution, Bronze Painted Finish, *Sylvania Part # 60235*

Overview

LED Area Light, 220 Watts, 29000 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimmable, Type V Distribution, Bronze Painted Finish, *Sylvania Part # 60235*
The Area Light luminaires are the perfect alternative to traditional lighting technologies offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135602375, AREAFLD1A/220HUVD850/T5/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 220
Mounting: Surface
Color: Bronze
Lumens: 27900
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 27900
Dimmable: Yes
Wattage: 220
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)