ETN DH267NRK Heavy Duty Safety Swit

Item #: 1343308

Cat #: DH267NRK

UPC: 786685177014

Sign In or Register to view pricing and more.
Documents & Guides
ETN DH267NRK Heavy Duty Safet

Overview

ETN DH267NRK Heavy Duty Safet
Also known as: 786685177014, DH267NRK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)