BLM ECP84108T-4 30HP 3520RPM

Item #: 1343232

Cat #: ECP84108T-4

UPC: 781568211083

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84108T-4 30HP 3520RPM

Overview

BLM ECP84108T-4 30HP 3520RPM
Also known as: 781568211083, ECP84108T-4

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30

Customer Reviews

No reviews for this product
(0)