This product has been discontinued.
LED Troffer, 2x2, 25 Watt, 3200 Lumen, 3500K, 120-277V
Item #: 1343152
Cat #: VOLUME2A/025UNVD835/22G/WH/E
UPC: 046135717277
Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x2, 25 Watt, 3200 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 71727*
Overview
LED Volumetric Troffer, 2x2, 25 Watt, 3200 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 71727*
Volumetric Troffers are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 58% in energy savings. They are offered in two sizes and are ideal for illuminating offices, retail and hospitality areas.
Also known as: 046135717277, VOLUME2A/025UNVD835/22G/WH/E
Specifications
Mounting: | Recessed |
Wattage: | 25 |
Lumens: | 3200 |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup, 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Lumens: | 3200 |
Type: | Emergency Backup, 0-10V Dimming |
Dimmable: | Yes |
Wattage: | 25 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)