LED Troffer 2x2, 2400 Lumen, 4000K, 120-277V

Item #: 1343067

Cat #: 22CZ-LD5-24-UNV-L840-CD1-U

UPC: 080083789368

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer 2x2, 19.6 Watt, 2400 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer 2x2, 19.6 Watt, 2400 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 080083789368, 22CZ-LD5-24-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Wattage: 19.600
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 19.600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)