![BLD6 Surface LED Downlight, Selectable CCT BLD6 Surface LED Downlight, Selectable CCT](https://rexel-cdn.com/products/h111-bld6-cct-tpm.jpg?i=DA58CF68-A026-422E-BAAE-ADD27AC0A9B0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
6" LED Downlight, Round, 120V, Selectable CCT, Low Profile, Wide Distribution, Color: Matte White Finish
Overview
6" LED Downlight, Round, 120V, Selectable CCT, Low Profile, Wide Distribution, Color: Matte White Finish
The Halo Backlit LED Downlight (BLD) incorporates state of the art lighting technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. BLD6 is designed for installation in many 3-1/2” and 4” round or octagon junction boxes including pancake boxes. It can also retrofit in 5” or 6” aperture IC and Non-IC recessed housings. Suitable for residential or commercial installations.
Also known as: 080083826728, BLD6089SWH
Specifications
Wattage: | 10 |
Volts AC: | 120 |
Lumens: | 800 |
Diameter: | 5 in, 6 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Wattage: | 10 |
Lumens: | 800 |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)