BLD6 Surface LED Downlight, Selectable CCT

Item #: 1343063

Cat #: BLD6089SWH

UPC: 080083826728

Sign In or Register to view pricing and more.
Documents & Guides
6" LED Downlight, Round, 120V, Selectable CCT, Low Profile, Wide Distribution, Color: Matte White Finish

Overview

6" LED Downlight, Round, 120V, Selectable CCT, Low Profile, Wide Distribution, Color: Matte White Finish
The Halo Backlit LED Downlight (BLD) incorporates state of the art lighting technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. BLD6 is designed for installation in many 3-1/2” and 4” round or octagon junction boxes including pancake boxes. It can also retrofit in 5” or 6” aperture IC and Non-IC recessed housings. Suitable for residential or commercial installations.
Also known as: 080083826728, BLD6089SWH

Specifications

Wattage: 10
Volts AC: 120
Lumens: 800
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Wattage: 10
Lumens: 800
Color: White
Dimmable: Yes
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)