5"/6" LED Adjustable Gimbal Downlight, Matte White

Item #: 1343062

Cat #: RA56069S1EWH

UPC: 080083817900

Documents & Guides
5 Inch / 6 Inch LED Adjustable Gimbal Downlight, 600 Lumens, 90 CRI, White Tuning, 2700K-5000K Selectable, 120 Volt, Matte White Baffle
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Inch / 6 Inch LED Adjustable Gimbal Downlight, 600 Lumens, 90 CRI, White Tuning, 2700K-5000K Selectable, 120 Volt, Matte White Baffle
Halo Retrofit Module, Adjustable Gimbal Series: RA56, 120 volt, 7 watt, 0.065 amp, 60 Hz, LED Lamp, 600 lumens, White, 3000 K, 90 CRI, Trailing Edge Phase Cut 1% Dimming Driver Ballast, 7-1/4 Inch Overall Width, 3-1/2 Inch Overall Depth, Matte White Baffle Housing Finish/Color
Also known as: 080083817900, RA56069S1EWH

Specifications

Lumens: 600
Wattage: 7
Color Temperature: 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), Selectable
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED
Lumens: 600
Color Temperature: 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), Selectable
Diameter: 5 in, 6 in
Wattage: 7
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)