LED Downlight, 13 Watt, 1000 Lumen, 4000K, 7" Round, 120-277V

Item #: 1343060

Cat #: JSF-7IN-10LM-40K-90CRI-MVOLT-ZT-WH-M6

UPC: 191723065138

Documents & Guides
Slimform LED Surface Mount Downlight, 13 Watt, 1000 Lumen, 4000K, 90 CRI, 7 Inch Diameter, 120-277 Volt, 0-10V Dimming, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Slimform LED Surface Mount Downlight, 13 Watt, 1000 Lumen, 4000K, 90 CRI, 7 Inch Diameter, 120-277 Volt, 0-10V Dimming, White
Also known as: 191723065138, JSF-7IN-10LM-40K-90CRI-MVOLT-ZT-WH-M6

Specifications

Diameter: 7 in
Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Diameter: 7 in
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 13
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)