LED Downlight, 8", Thin, 4000K, 20W, 1680 Lumen, 120-277V

Item #: 1343055

Cat #: WF8-LED-40K-MVOLT-90CRI-MW-M6

UPC: 191848242704

Documents & Guides
LED Downlight, 8 Inch, Wafer-thin, 20 Watt, 1680 Lumen, 4000K, 80 CRI, 120-277 Volt, Matte White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 8 Inch, Wafer-thin, 20 Watt, 1680 Lumen, 4000K, 80 CRI, 120-277 Volt, Matte White
Also known as: 191848242704, WF8-LED-40K-MVOLT-90CRI-MW-M6

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 20
Color: Matte White
Diameter: 8 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Matte White
Light Technology: LED
Wattage: 20
Diameter: 8 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)