SWITCH FUSIBLE HD 600V 200A 3P NEMA12

Item #: 1342801

Cat #: CH364AWK

UPC: 785901995401

Sign In or Register to view pricing and more.
Documents & Guides
SWITCH FUSIBLE HD 600V 200A 3P NEMA12

Overview

SWITCH FUSIBLE HD 600V 200A 3P NEMA12
Also known as: 785901995401, CH364AWK

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)