High Speed Fuse Amp-Trap® A60Q 600VAC 600VDC 15A Ferrule

Item #: 134256

Cat #: A60Q15-2

UPC: 782001948979

Sign In or Register to view pricing and more.
Documents & Guides
High Speed Fuse Amp-Trap® A60Q 600VAC 600VDC 15A Ferrule

Overview

High Speed Fuse Amp-Trap® A60Q 600VAC 600VDC 15A Ferrule
A60Q Amp-Trap® Form 101 high speed fuses feature the only 600V AC / DC rating in the industry of similar size (1-1/2" x 13/32") fuses protecting semiconductors. A60Q also has the lowest l2t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.
Also known as: 782001948979, A60Q15-2

Specifications

Mounting: Clip
Mounting: Clip

Customer Reviews

No reviews for this product
(0)