LED Canopy Luminaire, 52 Watt, 6600 Lumen, 120-277V

Item #: 1342079

Cat #: CNY-LED-P2-40K-MVOLT-DDB-M4

UPC: 191848093344

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Luminaire, 52 Watt, 6600 Lumen, 4000K, 120-277 Volt, Dark Bronze, Replaces 400 Watt Metal Halide

Overview

LED Canopy Luminaire, 52 Watt, 6600 Lumen, 4000K, 120-277 Volt, Dark Bronze, Replaces 400 Watt Metal Halide
The CNY LED canopy luminaire is a versatile and energy efficient solution for replacing up to 400W HID luminaires. Delivering up to 13,900 lumens, CNY LED provides a great, cost effective canopy lighting solution. Quick mount feature eliminates the need to open luminaire for installation - saves time and money.
Also known as: 191848093344, CNY-LED-P2-40K-MVOLT-DDB-M4

Specifications

Wattage: 52
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 6600
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 52
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Lumens: 6600
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)