Variable Speed Drive, ATV900, ATV930, 92.6A, 22kW, 200-240VAC, with Braking Unit, IP21

Item #: 1341861

Cat #: ATV930D22M3

UPC: 785901772347

Sign In or Register to view pricing and more.
Variable Speed Drive, Altivar Process, ATV900, ATV930, 78.4 - 92.6 Amp, 18.5 - 22 kW, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, 200 - 240 Volt AC, with Braking Unit, IP21

Overview

Variable Speed Drive, Altivar Process, ATV900, ATV930, 78.4 - 92.6 Amp, 18.5 - 22 kW, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, 200 - 240 Volt AC, with Braking Unit, IP21
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 22kW/30HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 18.5kW/25HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 200Vac to 240Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.
Also known as: 785901772347, ATV930D22M3

Specifications

Amps: 92, 78
Type: AC Drive
Horsepower: 30, 25
Volts AC: 200, 240
IP/NEMA Rating: IP21
Wattage: 22 kw, 18.500 kW
Standards: California Proposition 65
Amps: 92, 78
Horsepower: 30, 25
IP/NEMA Rating: IP21
Standards: California Proposition 65
Type: AC Drive
Volts AC: 200, 240
Wattage: 22 kw, 18.500 kW

Customer Reviews

No reviews for this product
(0)