SOWA Portable Cord, 18/3, Black, Cut to Length

Item #: 1341852

Cat #: SOWSO183BLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type SOWA Portable Cord, 18 AWG, 3 Conductor, Black, Cut to Length

Overview

Type SOWA Portable Cord, 18 AWG, 3 Conductor, Black, Cut to Length
Portable cord, also referred to as flexible cord, extension cord or portable cordage, is  a multi-conductor cable used for temporary electrical connections . Flexibility is a key feature, as portable cord applications often involve moving equipment like power tools or appliances.
Also known as: SOWSO183BLK-CUT

Specifications

Jacket: Rubber
Gauge: 18
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: Rubber
Conductors: 3
Color: Black
Volts AC: 600
Gauge: 18
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)