LED Optic Flood Light, 162W

Item #: 1341753

Cat #: PFL2G162LED

UPC: 765364929403

Documents & Guides
LED Optic Flood Light, 162W, 17720 Lumens, 71.5 CRI, 4500K, Trunnion Mount, 200,000 Hour Lifespan
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Optic Flood Light, 162W, 17720 Lumens, 71.5 CRI, 4500K, Trunnion Mount, 200,000 Hour Lifespan
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment.
Also known as: 765364929403, PFL2G162LED

Specifications

Color: Black
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Wattage: 158
Light Technology: LED
Dimmable: Yes
Lumens: 17720
Color: Black
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 17720
Mounting: Trunnion
Wattage: 158
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)