
M18™ Fuel D-Handle Jig Saw (Bare Tool)
Item #: 1341736
Cat #: 2737-20
UPC: 045242515189
Documents & Guides
D-Handle Jig Saw, Included: (1) M18™ Fuel D-Handle Jig Saw (Tool Only), Includes: (1) Anti-Splinter Guard, (1) Dust Collection Tube, (1) Dust Cover, (1) General Purpose Jigsaw Blade, (1) Hex Wrench & Shoe Guard. ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
D-Handle Jig Saw, Included: (1) M18™ Fuel D-Handle Jig Saw (Tool Only), Includes: (1) Anti-Splinter Guard, (1) Dust Collection Tube, (1) Dust Cover, (1) General Purpose Jigsaw Blade, (1) Hex Wrench & Shoe Guard. ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ FUEL™ D-handle jig saw combines power, blade speed and precision, to provide the highest quality cuts in a wide variety of materials. The M18™ FUEL™ D-handle jig saw leverages the POWERSTATE brushless motor and REDLINK Plus™ intelligence to provide higher blade speed than corded jig saws at 3500 strokes per minute for clean controlled cuts with minimized chipping or bucking. Leveraging the M18™ REDLITHIUM™ XC5.0 battery the M18™ FUEL™ D-handle jig saw provides up to 105 linear feet of cutting in 3/4 in. laminated particle board, delivering all day productivity with less trips to the charger. The saw features tool-less blade change, tool free bevel adjust with pin-detents at 0°; 15°; 30°; and 45° as well as an LED light and on/off blower to keep the cut line visible while cutting.
Also known as: 045242515189, 2737-20
Specifications
Volts AC: | 18 |
Volts AC: | 18 |
Customer Reviews
No reviews for this product
(0)