
SJOWA Portable Cord, 18/3, Black, Cut to Length
Item #: 1341697
Cat #: SJOWSJO183BLK-CUT
UPC:
Documents & Guides
SJOWA Portable Cord, 18 AWG, 3 Conductor, Black, Cut to Length
Sign In or Register to view pricing and more.
Overview
SJOWA Portable Cord, 18 AWG, 3 Conductor, Black, Cut to Length
What Is SJOOW Cable? SJOOW cable is a heavy-duty, portable service cord for indoor and outdoor use . It has synthetic rubber insulation covered by a neoprene rubber jacket. The cable is a junior service cord rated for 300-volt applications.
Also known as: SJOWSJO183BLK-CUT
Specifications
Gauge: | 18 AWG |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Gauge: | 18 AWG |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)