PETROLUX LED GEN2 WET LOCATIONS 18000 LUMENS 4000K CCT (+/-

Item #: 1341672

Cat #: PLED2-18L-4K-48-UN-NA-CRW-L5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WET LOCATIONS 18000 LUMENS 4000K CCT (+/- 250) 480 VOLT UNIVERSAL MOUNT NO CORD COROSION RESISTANT WHITE TYPE 5 LOW ANGLE GLASS

Overview

PETROLUX LED GEN2 WET LOCATIONS 18000 LUMENS 4000K CCT (+/- 250) 480 VOLT UNIVERSAL MOUNT NO CORD COROSION RESISTANT WHITE TYPE 5 LOW ANGLE GLASS
Also known as: PLED2-18L-4K-48-UN-NA-CRW-L5

Specifications

Volts AC: 480
Color Temperature: 4000 (Cool White)
Mounting: Universal
Lumens: 18000
Wattage: 195
Light Technology: LED
Volts AC: 480
Mounting: Universal
Wattage: 195
Color Temperature: 4000 (Cool White)
Lumens: 18000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)