
535.3 MCM DLO Cable, Copper, Cut to Length
Item #: 1341661
Cat #: DLO535-CUT
UPC:
Documents & Guides
535.3 MCM DLO Cable, Copper, Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
535.3 MCM DLO Cable, Copper, Cut to Length
Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.
Also known as: DLO535-CUT
Specifications
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Gauge: | 535.3 kcmil |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Color: | Black |
Gauge: | 535.3 kcmil |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)