HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 18.150 x 22.640 x 7.090", Aluminum

Item #: 1341535

Cat #: SY354516A

UPC: 783510341077

Sign In or Register to view pricing and more.
Documents & Guides
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 18.150 x 22.640 x 7.090 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems

Overview

HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 18.150 x 22.640 x 7.090 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems
The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure's aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.
Also known as: 783510341077, SY354516A

Specifications

Mounting: Wall
Height: 18.150 in
Depth: 7.090 in
Material: Aluminum
IP/NEMA Rating: NEMA 12
Knockouts: No
Width: 22.640 in
Mounting: Wall
Depth: 7.090 in
IP/NEMA Rating: NEMA 12
Width: 22.640 in
Height: 18.150 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)