Vinyl Nylon Tray Cable, 4/0-4 w/Ground, Cut to Length

Item #: 1341517

Cat #: VNTC4/04WG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 4/0-4 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length

Overview

Vinyl Nylon Tray Cable, 4/0-4 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length
Also known as: VNTC4/04WG-CUT

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Conductors: 4
Jacket: PVC
Color: Black
Length: Cut to Length
Conductors: 4
Material: Copper
Gauge: 4/0
Volts AC: 600

Customer Reviews

No reviews for this product
(0)