Vinyl Nylon Tray Cable, 2/3 w/Ground, Cut to Length

Item #: 1341516

Cat #: VNTC23WG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 2/3 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length

Overview

Vinyl Nylon Tray Cable, 2/3 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length
This specification covers the construction requirements for multi-conductor cables having TFFN or VW-1 THHN/THWN (PVC/Nylon) insulation with an overall gas/vapor tight and oil resistant Polyvinyl Chloride (PVC) jacket
Also known as: VNTC23WG-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 2
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length
Volts AC: 600
Jacket: PVC
Color: Black
Gauge: 2

Customer Reviews

No reviews for this product
(0)