VNTC Tray Cable, Shielded, 2/0-3, Cut to Length

Item #: 1341515

Cat #: VNTC2/03WG-CUT

UPC:

Documents & Guides
VNTC Tray Cable, Shielded, 2/0 AWG, 3 Conductors, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

VNTC Tray Cable, Shielded, 2/0 AWG, 3 Conductors, Cut to Length
VNTC Tray Cable stands for Vinyl Nylon Tray Cable . This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.
Also known as: VNTC2/03WG-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 2/0
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length
Volts AC: 600
Jacket: PVC
Color: Black
Gauge: 2/0

Customer Reviews

No reviews for this product
(0)