Tray Cable, 600V Control, 14/2, Cut to Length

Item #: 1341502

Cat #: VNTC142-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, 600 Volt Control, 14 AWG Stranded Copper, 2 Conductors, PVC Jacket, UL Type TC, Cut to Length

Overview

Tray Cable, 600 Volt Control, 14 AWG Stranded Copper, 2 Conductors, PVC Jacket, UL Type TC, Cut to Length
Also known as: VNTC142-CUT

Specifications

Jacket: PVC
Material: Copper
Conductors: 16
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14
Jacket: PVC
Conductors: 16
Length: Cut to Length
Gauge: 14
Material: Copper
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)