VNTC Tray Cable, UnShielded, 10/7, Cut to Length

Item #: 1341496

Cat #: VNTC107-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 10 AWG, 7 Conductors, Cut to Length

Overview

VNTC Tray Cable, UnShielded, 10 AWG, 7 Conductors, Cut to Length
Also known as: VNTC107-CUT

Specifications

Gauge: 10
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 7
Gauge: 10
Material: Copper
Length: Cut to Length
Conductors: 7
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)