Vinyl Nylon Tray Cable, 10/3 w/Ground, Cut to Length

Item #: 1341494

Cat #: VNTC103WG-CUT

UPC:

Documents & Guides
Vinyl Nylon Tray Cable, 10/3 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vinyl Nylon Tray Cable, 10/3 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length
This specification covers the construction requirements for multi-conductor cables having TFFN or VW-1 THHN/THWN (PVC/Nylon) insulation with an overall gas/vapor tight and oil resistant Polyvinyl Chloride (PVC) jacket;
Also known as: VNTC103WG-CUT

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 10 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)