![4/0 USE/RHH/RHW Copper Black, Cut to Length 4/0 USE/RHH/RHW Copper Black, Cut to Length](https://rexel-cdn.com/products/image.jpg?i=A670B0F8-0957-4E65-9B0A-295841533BD9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, Cut to Length
Overview
4/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, Cut to Length
Also known as: USE4/0STRBLK-CUT
Specifications
Color: | Black |
Gauge: | 4/0 |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | CPE |
Color: | Black |
Length: | Cut to Length |
Conductors: | 1 |
Gauge: | 4/0 |
Volts AC: | 600 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)