Type USE, 2 AWG, Stranded, Green, Cut to Length

Item #: 1341481

Cat #: USE2STRGRN-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 2 AWG, Stranded, Green, Cut to Length

Overview

Type USE, 2 AWG, Stranded, Green, Cut to Length
For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired. For use as RHH or RHW-2 in wet or dry locations at temperatures up to 90°C. Sunlight-resistant (black only). For CT use on 1/0 and larger. Gas and Oil Resistant II.
Also known as: USE2STRGRN-CUT

Specifications

Color: Green
Length: Cut to Length
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Green
Gauge: 2
Conductors: 1
Length: Cut to Length
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)