500 THW Stranded Copper, Green, Cut to Length

Item #: 1341475

Cat #: THW500STRGRN-CUT

UPC:

Documents & Guides
500 MCM THW Stranded Copper, Green, Cut to Length
Sign In or Register to view pricing and more.

Overview

500 MCM THW Stranded Copper, Green, Cut to Length
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW500STRGRN-CUT

Specifications

Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 500
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Gauge: 500
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)