
4 THW Stranded Copper, Green, Cut to Length
Item #: 1341474
Cat #: THW4STRGRN-CUT
UPC:
Documents & Guides
4 AWG THW Stranded Copper, Green, Cut to Length
Sign In or Register to view pricing and more.
Weidmuller
0514500000 DIN Rail, Slotted, 35mm x 7.5mm x 2m, Steel, Order of 2 Each = 1 Piece of Rail (2 Meters)
Item #: 109640
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4 AWG THW Stranded Copper, Green, Cut to Length
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW4STRGRN-CUT
Specifications
Color: | Green |
Gauge: | 4 AWG |
Jacket: | PVC |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Color: | Green |
Jacket: | PVC |
Length: | Cut to Length |
Conductors: | 1 |
Gauge: | 4 AWG |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)