
2/0 THW Stranded Copper, Green, Cut to Length
Item #: 1341470
Cat #: THW2/0STRGRN-CUT
UPC:
Documents & Guides
2/0 AWG THW Stranded Copper, Green, Cut to Length
Sign In or Register to view pricing and more.
Overview
2/0 AWG THW Stranded Copper, Green, Cut to Length
Type THW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch wiring, as specified in the National Electrical Code 1. THW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90 o C. Voltage rating for THW-2 conductors is 600 volts.
Also known as: THW2/0STRGRN-CUT
Specifications
Color: | Green |
Jacket: | PVC |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 2/0 AWG |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Color: | Green |
Material: | Copper |
Gauge: | 2/0 AWG |
Conductors: | 1 |
Jacket: | PVC |
Length: | Cut to Length |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)