VNTC Tray Cable, 8/4, Copper, Black, Cut to Length

Item #: 1341465

Cat #: VNTC84-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, 8/4, Copper, Black, Cut to Length

Overview

VNTC Tray Cable, 8/4, Copper, Black, Cut to Length
Also known as: VNTC84-CUT

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Gauge: 8
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 8
Material: Copper
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)