4" Metal/Stainless Cutting And Notching Wheel Z24R

Item #: 1341438

Cat #: DW8800

UPC: 028877441825

Sign In or Register to view pricing and more.
Documents & Guides
Metal/Stainless Cutting And Notching Wheel, Diameter: 4", Thickness: 3/32", Arbor: 5/8", Grit: Z24R, Max RPM: 15200, Grain: Aluminum Oxide, Type-27 Fiberglass Construction

Overview

Metal/Stainless Cutting And Notching Wheel, Diameter: 4", Thickness: 3/32", Arbor: 5/8", Grit: Z24R, Max RPM: 15200, Grain: Aluminum Oxide, Type-27 Fiberglass Construction
With a thin .045" wheel design for quick, burr-free cuts, DEWALT Type 27 XP Metal Cutting Wheels feature a specially treated grain combination for aggressive cutting action. 2 full sheets of fiberglass ensure durability and safety. A proprietary material mix extends wheel life.
Also known as: 028877441825, DW8800

Specifications

Material: Fiberglass
Diameter: 4 in
Material: Fiberglass
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)