4" Metal/Stainless Cutting Wheel

Item #: 1341437

Cat #: DW8856

UPC: 885911021173

Sign In or Register to view pricing and more.
Documents & Guides
Metal/Stainless Cutting Wheel, Diameter: 5", Thickness: 0.045", Arbor: 5/8", Grit: Z60T, Max RPM: 15200, Grain: Zirconia, Type-27 Fiberglass Construction

Overview

Metal/Stainless Cutting Wheel, Diameter: 5", Thickness: 0.045", Arbor: 5/8", Grit: Z60T, Max RPM: 15200, Grain: Zirconia, Type-27 Fiberglass Construction
Also known as: 885911021173, DW8856

Specifications

Material: Fiberglass, Zirconia
Diameter: 4 in
Material: Fiberglass, Zirconia
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)