M12™ Heated AXIS™ Jacket, 3XL (Jacket Only)

Item #: 1341420

Cat #: 203B-203X

UPC: 045242525201

Sign In or Register to view pricing and more.
Documents & Guides
Heated Axis Jacket, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Black, Size: 3XL, Includes: (1) M12™ Heated AXIS™ Jacket (203-20) ***Battery & Charger Sold Separately***

Overview

Heated Axis Jacket, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Black, Size: 3XL, Includes: (1) M12™ Heated AXIS™ Jacket (203-20) ***Battery & Charger Sold Separately***
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242525201, 203B-203X

Specifications

Color: Black
Size: 3XL
Color: Black
Size: 3XL

Customer Reviews

No reviews for this product
(0)