This product has been discontinued.
LED Highbay, 175 Watt, 23100 Lumen, 5000K, 120-277V
Item #: 1341150
Cat #: KT-HBLED175-2F-850-VDIM-P
UPC: 890949018903
Sign In or Register to view pricing and more.
Documents & Guides
LED Highbay, 175 Watt, 23100 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series, 24.4"x15"x2.4"
Overview
LED Highbay, 175 Watt, 23100 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series, 24.4"x15"x2.4"
Keystone’s XFit High Bay LED fixtures are renowned for energy efficiency, light uniformity, and long life. They’re ideal for replacing HID and linear fluorescent high bay lights, ensuring comfortable and safe conditions to maximize productivity in applications including commercial and manufacturing facilities, gymnasiums, warehouse lighting fixtures, and retail aisles.
Also known as: 890949018903, KT-HBLED175-2F-850-VDIM-P, Hi-bay
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 175 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 23100 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Lumens: | 23100 |
Wattage: | 175 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)